Shop All Relay Sockets
Omron
Relay Socket, Finger Safe, Octal, 8 Pin, 10A
Mfr # PF083A-E
Zoro # G1522796
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type - Relay Finger Safe, Standard
- Base Style - Relay Socket Octal
- Contact Form - Relay Socket DPDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Screw
Product Information
- Brand Omron
- MFR # PF083A-E
- Zoro # G1522796
- Country of Origin China
- Category Relay Sockets
Dimensions
Width - Relay Socket | 1.61 in |
Width | 1.61 in |
Depth | 0.83 in |
Depth - Relay Socket | 2.05 in |
Height - Relay Socket | 0.82 in |
Length | 2.20" |
Height | 2.05 in |
Description
Relay Socket, Base Style Octal, Contact Form DPDT, Current Rating 10 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 8, Number of Terminals 8, Pin Shape Flat, Socket Type Standard, Finger Safe, Mounting Style DIN Rail & Surface, Color Black, Compatible Relays MK-S Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 3.37 to 3.68A (FH28)
- SIEMENS Plug In Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JC03)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C (9070T750D33)
- OMRON SOCKET (PYF08A-N)
- OMRON Relay Socket, Square, 8 Pins, 15 A (PTFZ-08-E)
- OMRON Relay Sockets (J7KNA-AR-22 24VS)
- OMRON Relay Scket, Finger Safe, Square, 5 Pin, 10A (P2RF-05-S)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F-ND DC24)
- OMRON Relay Scket, Finger Safe, Square, 8 Pin, 10A (PYF08S)
- SCHNEIDER ELECTRIC Socket 250VAC, 10A For Rxg2 Relay, PK10 (RGZE1S48M)
- Omron Relay Sockets