Shop All Safety Monitoring Relays
Omron
RELAY BLOCK, OUT RELAY
Mfr # G7T-1112S-DC24V
Zoro # G410080156
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Silver Tin Indium
- Features All Output Relays Provide a Long Endurance (1,000,000 Operations at 5 A), While all Input Relays Provide Microswitching Power (100 uA at 1 V)
- Standards CSA, UL Listed
- Series G7T
- Contact Form SPST-NO
Product Information
- Brand Omron
- MFR # G7T-1112S-DC24V
- Zoro # G410080156
- UPC # 4536854764455
- Country of Origin China
- Category Safety Monitoring Relays
Dimensions
Overall Depth | 1.53 in |
Body Height | 1.31 in |
Body Depth | 1.25 in |
Body Width | 0.39 in |
Flat Pin Width | 2.4 mm |
Description
Safety Relays, Base Shape Square, Coil Voltage 12V DC; 24V DC, Contact Form SPST-NO, Electrical Connection Plug-In, Flat Pin Width 2.4 mm, Number of Pins 4, Status Indicator No Indicator, Contact Rating (AC) 1 A @ 240V (Inductive), 2 A @ 240V (Resistive), Contact Rating (DC) 2 A @ 24V (Inductive), 5 A @ 24V (Resistive), Mounting Style Plug-In, Body Depth 1.25 in, Body Height 1.31 in, Body Width 0.39 in, Coil Resistance 1,150 ohm, Compatible with Manufacturer Model Number P7TF-05
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA8)
- EATON BUSSMANN Limiter Fuse, ANN Series, 500A, Very Fast Acting, 125V AC, Bolt-On (ANN-500)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C785)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNR2)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-5A1B DC24 BY OMZ)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-3A3B DC24 BY OMZ)
- OMRON Safety Monitoring Relay, 120/240VAC, 9.0VA (G9SA-301 AC100-240)
- OMRON Safety Monitoring Relay, DIN Rail, 2.5VA (G9SA-301 AC/DC24)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- MACROMATIC Seal/Temp Relay (TCP7G250-G)
- Omron Electrical Relays