Shop All Flange Mount Relays
Omron
Relay, 8Pin, SPDT, 15A, 240VAC
Mfr # LY1F-AC220/240
Zoro # G0661507
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 15A @ 120V
- DC Contact Rating - Relay 15A @ 24V
- Number of Pins - Relay 8
- Power Consumption - Relay 1.1 VA
- Contact Form - Relay SPDT
Product Information
- Brand Omron
- MFR # LY1F-AC220/240
- Zoro # G0661507
- Country of Origin Indonesia
- Category Flange Mount Relays
Dimensions
Overall Height - Relay | 1.65 in |
Body Width - Relay | 0.89 in |
Body Height - Relay | 1.4 in |
Body Depth - Relay | 1.14 in |
Mounting Hole Diameter | 2 in |
Overall Depth | 1.64 in |
Body Depth | 1.39 in |
Body Height | 1.73 in |
Body Width | 0.88 in |
Description
Flange Mount Relay, Coil Voltage 110/120V AC, Contact Form SPDT, Current Rating 15 A, Electrical Connection Plug-In Terminal, Number of Pins 8, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, 15 A @ 120V, Contact Rating (DC) 15 A @ 24V, 7 A @ 24V, Horsepower @ 120V AC 1/2 hp, Mounting Style Top Flange, Push-To-Test Method Manual, Base Shape Octal, Body Depth 1.39 in, Body Height 1.73 in, Body Width 0.88 in, Coil Resistance 18,790 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-6B)
- OMRON Relay, 8Pin, DPDT, 10A, 120VAC (MJN2CF-AC120)
- IDEAL WIRE CNCTR 16-6AWG, 15PK (30-1163)
- SCHNEIDER ELECTRIC Ssr3 Ch, 25A@48-600VAC, ZC, 90-140VAC, 25 A, 48 to 600V AC, SSM3 Series (SSM3A325F7)
- OMRON Relay, 8Pin, SPDT, 15A, 24VDC (LY1F-DC24)
- OMRON Relay, 8Pin, SPDT, 15A, 24VAC (LY1F-AC24)
- OMRON Relay, 8Pin, SPDT, 15A, 120VAC (LY1F-AC110/120)
- OMRON Relay, 11Pin, 3PDT, 10A, 24VAC (LY3F-AC24)
- OMRON Relay, 5Pin, SPDT, 10A, 24VDC (G2R-1-T-DC24)
- OMRON Enclosed Power Relay, 15A, 120VAC, SPDT (MJN1Z-E-RP-AC120)
- Omron Electrical Relays