Shop All Flange Mount Relays
Omron
Relay, 8Pin, DPDT, 10A, 240VAC
Mfr # MJN2CF-AC240
Zoro # G0648803
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Number of Pins - Relay 8
- Power Consumption - Relay 1.7 VA
- Contact Form - Relay DPDT
Product Information
- Brand Omron
- MFR # MJN2CF-AC240
- Zoro # G0648803
- Country of Origin China
- Category Flange Mount Relays
Dimensions
Body Depth - Relay | 1.4 in |
Body Width - Relay | 1.53 in |
Body Height - Relay | 1.9 in |
Overall Height - Relay | 2.9 in |
Body Width | 1.52 in |
Body Height | 1.9 in |
Overall Depth | 2.9 in |
Body Depth | 1.4 in |
Description
Flange Mount Relay, Coil Voltage 240V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Quick-Connect Terminal, Number of Pins 8, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Side Flange, Base Shape Octal, Body Depth 1.4 in, Body Height 1.9 in, Body Width 1.52 in, Contact Material Silver Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- D-LINE Raceway, Half Round, Micro, White (US/R2D1608W/GR)
- SOUTHWIRE Thermostat Cable, 250ft, 0.15 Diameter, CL2 (553040407)
- MARINCO 3016R Marinco 30A 480V 3 Receptacle Locking (3016R)
- OMRON Relay, 4Pin, SPST, 10A, 120VAC (G2R-1A-T-AC120)
- OMRON Relay, 8Pin, DPDT, 10A, 240VAC (MY2F-AC220/240)
- OMRON Relay, 11Pin, 3PDT, 10A, 24VAC (LY3F-AC24)
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC (LY3F-AC240)
- OMRON Relay, 4Pin, SPST, 10A, 240VAC (G2R-1A-T-AC240)
- OMRON Relay, 8Pin, DPDT, 10A, 24VAC (LY2F-AC24)
- OMRON Enclosed Power Relay, 15A, 120VAC, SPDT (MJN1Z-E-RP-AC120)
- Omron Flange Mount Relays