Shop All Flange Mount Relays
Omron
Relay, 5Pin, SPDT, 10A, 12VDC
Mfr # G2R-1-T-DC12
Zoro # G2350774
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Number of Pins - Relay 5
- Power Consumption - Relay 0.5 W
- Contact Form - Relay SPDT
Product Information
- Brand Omron
- MFR # G2R-1-T-DC12
- Zoro # G2350774
- Country of Origin Malaysia
- Category Flange Mount Relays
Dimensions
Body Depth - Relay | 0.56 in |
Body Height - Relay | 1.16 in |
Overall Height - Relay | 1.49 in |
Body Width - Relay | 1.2 in |
Overall Depth | 1.5 in |
Body Depth | 1.16 in |
Body Height | 1.73 in |
Body Width | 0.52 in |
Mounting Hole Diameter | 0.05 in |
Flat Pin Width | 0.187 in |
Description
Flange Mount Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form SPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.187 in, Number of Pins 5, Sealing Flux Protection, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Top Flange, Body Depth 1.16 in, Body Height 1.73 in, Body Width 0.52 in, Coil Resistance 275 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0130M00329S Transformer 230/265V (0130M00329)
- DAYTON Terminal Cover, 10 PK (31EJ18)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 22 mm, Black (ZB5AZ021)
- LEDEX Solenoid (2537-F-34)
- OMRON Relay, 5Pin, SPDT, 10A, 24VAC (G2R-1-T-AC24)
- OMRON Relay, 5Pin, SPDT, 10A, 24VDC (G2R-1-T-DC24)
- OMRON Relay, 5Pin, SPDT, 10A, 120VAC (G2R-1-T-AC120)
- OMRON Relay, 8Pin, DPDT, 10A, 24VDC (LY2F-DC24)
- OMRON Relay, 4Pin, SPST, 10A, 12VDC (G2R-1A-T-DC12)
- OMRON Relay, 8Pin, SPDT, 15A, 120VAC (LY1F-AC110/120)
- COMPONENT HARDWARE Stainless Steel Leg Socket With Flanged (A16-0206-C)
- Omron Flange Mount Relays