Shop All Flange Mount Relays
Omron
Relay, 11Pin, 3PDT, 10A, 240VAC
Mfr # MJN3CF-AC240
Zoro # G1142337
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Number of Pins - Relay 11
- Contact Form - Relay 3PDT
- Power Consumption - Relay 2.0 VA
Product Information
- Brand Omron
- MFR # MJN3CF-AC240
- Zoro # G1142337
- Country of Origin China
- Category Flange Mount Relays
Dimensions
Body Width - Relay | 1.53 in |
Body Depth - Relay | 1.4 in |
Overall Height - Relay | 2.9 in |
Body Height - Relay | 1.9 in |
Body Width | 1.4 in |
Body Height | 1.52 in |
Overall Depth | 2.9 in |
Body Depth | 1.9 in |
Description
Flange Mount Relay, Coil Voltage 240V AC, Contact Form 3PDT, Current Rating 30 A, Electrical Connection Quick-Connect Terminal, Number of Pins 11, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 240V, 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, 3 A @ 600V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Side Flange, Base Shape Octal, Body Depth 1.9 in, Body Height 1.52 in, Body Width 1.4 in, Contact Material Silver Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Power Cord C13-C20 15Amp 250V Sjt 14/3 A (PWCD-C13C20-15A-06F-BLK)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-9)
- FIRMAN 25' Heavy Duty TT-30P to 35-20R Portable Generator Power Cord With Storage Strap (1101)
- GE Thermal Unit, 10.60A, PK3 (CR123H122B)
- OMRON Relay, 11Pin, 3PDT, 10A, 24VAC (MJN3CF-AC24)
- OMRON Relay, 8Pin, SPDT, 15A, 24VAC (LY1F-AC24)
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC (LY3F-AC240)
- OMRON Relay, 8Pin, SPDT, 15A, 24VDC (LY1F-DC24)
- OMRON Enclosed Power Relay, 15A, 120VAC, SPDT (MJN1Z-E-RP-AC120)
- OMRON Relay, 5Pin, SPDT, 10A, 12VDC (G2R-1-T-DC12)
- OMRON Relay, 8Pin, DPDT, 10A, 120VAC (MY2F-AC110/120)
- Omron Electrical Relays