Shop All Flange Mount Relays
Omron
Relay, 11Pin, 3PDT, 10A, 240VAC
Mfr # LY3F-AC240
Zoro # G1041826
original price:
$17.04
27% off
new price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 120V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 11
- Power Consumption - Relay 2.0 VA
- Contact Form - Relay 3PDT
Product Information
- Brand Omron
- MFR # LY3F-AC240
- Zoro # G1041826
- Country of Origin Indonesia
- Category Flange Mount Relays
Dimensions
Body Height - Relay | 1.4 in |
Body Depth - Relay | 1.12 in |
Body Width - Relay | 1.26 in |
Overall Height - Relay | 1.65 in |
Body Height | 1.73 in |
Overall Depth | 1.66 in |
Body Depth | 1.41 in |
Mounting Hole Diameter | 3 in |
Body Width | 1.25 in |
Description
Flange Mount Relay, Coil Voltage 240V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Plug-In Terminal, Number of Pins 11, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, Contact Rating (DC) 10 A @ 24V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Top Flange, Push-To-Test Method Manual, Base Shape Octal, Body Depth 1.41 in, Body Height 1.73 in, Body Width 1.25 in, Contact Material Silver Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (166)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 125 V DC, 9 A (LC1D09GD)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414)
- PANELTRONICS Breaker 50 Amps W/ Reverse Polarity Trip Coil (206-353)
- OMRON Relay, 11Pin, 3PDT, 10A, 24VAC (LY3F-AC24)
- OMRON Relay, 8Pin, DPDT, 10A, 120VAC (MY2F-AC110/120)
- OMRON Relay, 4Pin, SPST, 10A, 120VAC (G2R-1A-T-AC120)
- OMRON Relay, 8Pin, SPDT, 15A, 24VDC (LY1F-DC24)
- OMRON Relay, 4Pin, SPST, 10A, 240VAC (G2R-1A-T-AC240)
- OMRON Enclosed Power Relay, 15A, 120VAC, SPDT (MJN1Z-E-RP-AC120)
- SCHNEIDER ELECTRIC Relay, 8Pin, DPDT, 10A, 24VAC (8501KFR12V14)
- Omron Flange Mount Relays