Shop All Proximity Sensors
Omron
Rctngulr Proxmity Sensr, Indctv, NO, Unshld
Mfr # TL-W20ME1
Zoro # G2807314
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Product Information
- Brand Omron
- MFR # TL-W20ME1
- Zoro # G2807314
- Country of Origin Japan
- Category Proximity Sensors
Dimensions
Length | 53 mm |
Width | 40 mm |
Depth | 23 mm |
Length (Straight Wireway) | 53 mm |
Details
Item | Rectangular Proximity Sensor |
Proximity Sensor Style | Rectangular Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NO |
Max. Detecting Distance | 20 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Plastic |
Shielded / Unshielded | Unshielded |
Proximity Sensor Operating Frequency | 40 Hz |
Case Material | Plastic |
Description/Special Features | Red Detection Indicator, Reverse Polarity Protection, Surge Suppressor |
Standards | CE Compliance |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Includes | Instruction Manual |
Max. Current Load | 200mA |
IP Rating | 67 |
Description
Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 40 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 20 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Plastic, Length 53 mm, Width 40 mm, Depth 23 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW163)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- NVENT HOFFMAN Fiberglass Enclosure, 10 in H, 6 in W, 6 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A1066JFGR)
- OMRON Proximity Sensor 12-24v-dc (E2E-X3D1-M1GJ)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X5MY1-US)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X10D1-N)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NC (E2K-C25ME2)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2E-X1R5C18 2M)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NO (E2K-C25ME1)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2EA)
- Omron Proximity Sensors