Shop All Proximity Sensors
Omron
Proximity Sensor, Inductive, 30mm, NO
Mfr # E2E-X18MY1-US
Zoro # G0980262
original price:
$150.45
6% off
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Product Information
- Brand Omron
- MFR # E2E-X18MY1-US
- Zoro # G0980262
- Country of Origin China
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 41 mm |
Length (Straight Wireway) | 41 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 24 to 240V AC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NO |
Max. Detecting Distance | 18 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Shielded / Unshielded | Unshielded |
Basic Proximity Sensor Case Material | Metal |
Proximity Sensor Operating Frequency | 25 Hz |
Case Material | Nickel Plated Brass |
Includes | Instruction Manual |
Standards | CE Compliance, CSA Certified, UL Listed |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Max. Current Load | 300mA |
IP Rating | 67 |
Description/Special Features | LED Indication |
NEMA Rating | 1, 12, 13, 4, 6 |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 24 to 240V AC, Unshielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 18 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 4, 6, IP Rating 67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 24-600V-AC LIMIT SWITCH (802X-B7)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25A3)
- GREENFIELD PHOTO SENSOR DUSK TO DAWN SWIVEL (DPPSS)
- SUPERIOR ELECTRIC GFCI 15 Amp Plug NEMA 5-15P, with 12 Inch Single Tap Connector (NEMA 5-15R) (SE5000-12)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2F-X2Y1)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1-M1)
- OMRON Rectngulr Proxmity Sensor, 10 to 30VDC, NC (TL-W20ME2)
- OMRON Proximity Sensor, 18mm, NPN, NC (E2K-X8ME2)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X10D1-N)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-M4)
- EATON ProxSwitch-Short, 30mm, UnShlded, PNP, NC, 2m (E57PS-30UPC15-C2)
- Omron Sensors