Shop All Proximity Sensors
Omron
Proximity Sensor, Inductive, 18mm, NO
Mfr # E2E2-X5Y1
Zoro # G3125875
original price:
$111.99
14% off
new price: $95.75
/ea
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Product Information
- Brand Omron
- MFR # E2E2-X5Y1
- Zoro # G3125875
- Country of Origin China
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 55 mm |
Length (Straight Wireway) | 55 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 24 to 240V AC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NO |
Max. Detecting Distance | 5 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Metal |
Shielded / Unshielded | Shielded |
Proximity Sensor Operating Frequency | 25 Hz |
Case Material | Nickel Plated Brass |
Standards | CE Compliance |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
IP Rating | 67 |
NEMA Rating | 1, 12, 13, 3, 4, 6 |
Description/Special Features | LED Indication |
Includes | Instruction Manual |
Max. Current Load | 300mA |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 24 to 240V AC, Shielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 3, 4, 6, IP Rating 67, Case Material Nickel Plated Brass, Length 55 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK10 (160106-2010)
- ACT Replacement for ACT Fastening Solutions Al-mp-1000-0-c (AL-MP-1000-0-C ACT FASTENING SOLUTIONS)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QOM60VH)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, lockable test but to n, 24V DC (RXG21BD)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X2Y1)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1-US)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2F-X5E1)
- OMRON Proximity Sensor 12-24v-dc (E2E-X3D1-M1GJ)
- OMRON Proximity Sensor, Capacitive, 12mm, NPN, NO (E2K-X4ME1)
- OMRON Proximity Sensor, 10 to 30 V DC, 55.3 mm L (E2E-X10MC118 2M)
- SERCO Proximity Switches, Proximity Switch, Dc (625-036)
- Omron Proximity Sensors