Shop All Proximity Sensors
Omron
Proximity Sensor, Inductive, 18mm, NO
Mfr # E2E2-X10MY1-US
Zoro # G0448506
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Product Information
- Brand Omron
- MFR # E2E2-X10MY1-US
- Zoro # G0448506
- Country of Origin China
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 41 mm |
Length (Straight Wireway) | 41 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 24 to 240V AC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NO |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Shielded / Unshielded | Unshielded |
Basic Proximity Sensor Case Material | Metal |
Proximity Sensor Operating Frequency | 25 Hz |
Case Material | Nickel Plated Brass |
NEMA Rating | 1, 12, 13, 4, 6 |
IP Rating | 67 |
Standards | CSA Certified, UL Listed |
Includes | MOUNTING HARDWARE |
Max. Current Load | 300mA |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Description/Special Features | LED Indication |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 24 to 240V AC, Unshielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 4, 6, IP Rating 67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510302)
- ANCOR Heat Shrink Butt Connector Multi-Pack - 250-Piece - Jar (309000)
- POWER FIRST 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (5WHF2)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-055-0-4)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-US)
- OMRON Proximity Sensor 12-24v-dc (E2E-X3D1-M1GJ)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2E-X7D1-N)
- OMRON Rctngulr Proxmity Sensr, Indctv, NO, Unshld (TL-W20ME1)
- OMRON Rectngulr Proxmity Sensor, 10 to 30VDC, NC (TL-W20ME2)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NC (E2K-C25ME2)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NC, QD (IGS252)
- Omron Proximity Sensors