Shop All Proximity Sensors
Omron
Proximity Sensor, Inductive, 18mm, NO
Mfr # E2E-X5Y1-M4
Zoro # G2830037
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Product Information
- Brand Omron
- MFR # E2E-X5Y1-M4
- Zoro # G2830037
- Country of Origin China
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 41 mm |
Length (Straight Wireway) | 41 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 24 to 240V AC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NO |
Max. Detecting Distance | 5 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Basic Proximity Sensor Case Material | Metal |
Shielded / Unshielded | Shielded |
Proximity Sensor Operating Frequency | 25 Hz |
Case Material | Nickel Plated Brass |
NEMA Rating | 4X |
Standards | CE Compliance |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Max. Current Load | 300mA |
IP Rating | 67 |
Includes | Instruction Manual |
Description/Special Features | LED Indication |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 24 to 240V AC, Shielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-100-0-4)
- FLEX-STRUT Flange To Flange Clamp, (FS-5760 E/G)
- HOLEX Non-contact magnetic field tester (473012)
- HONEYWELL Miniature Snap Action Switch, Lever, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-002)
- OMRON Proximity Sensor, Capacitive, 18mm, NO (E2K-X8MY1)
- OMRON Proximity Sensor, Capacitive, 18mm, NPN, NO (E2K-X8ME1)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X10Y1-US)
- OMRON Proximity Sensor 12-24v-dc (E2E-X3D1-M1GJ)
- OMRON Proximity Sensor, 10 to 30 V DC, 55.3 mm L (E2E-X10MC118 2M)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2E-X7D1-N)
- TELEMECANIQUE SENSORS Inductive Sensor (XS612B4PAM12)
- Omron Sensors