Shop All Proximity Sensors
Omron
Proximity Sensor, Inductive, 12mm, NPN, NO
Mfr # E2F-X2E1
Zoro # G0926694
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Product Information
- Brand Omron
- MFR # E2F-X2E1
- Zoro # G0926694
- Country of Origin China
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 41 mm |
Length (Straight Wireway) | 41 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NO |
Max. Detecting Distance | 2 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Shielded / Unshielded | Shielded |
Basic Proximity Sensor Case Material | Plastic |
Proximity Sensor Operating Frequency | 1,500 Hz |
Case Material | Plastic |
IP Rating | 68 |
Standards | CE Compliance |
Includes | Instruction Manual |
NEMA Rating | 1, 12, 13, 3, 4, 6 |
Description/Special Features | LED Indication, Short-Circuit Protection |
Max. Current Load | 200mA |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 1,500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 3, 4, 6, IP Rating 68, Case Material Plastic, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 (TY-TOTE-23)
- SPERRY INSTRUMENTS Heavy Duty Comfort Leads, CAT 3 -1000V (RTL-600)
- EATON BUSSMANN Automotive Fuse, FLM Series, 60A, 32V DC, Non-Indicating (FLM-60)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6106-24-00)
- OMRON Proximity Sensor, 10 to 30 V DC, 47.1 mm L (E2E-X2B1D12 2M)
- OMRON Proximity Sensor, Inductive, 18mm, PNP, NO (E2F-X5F1)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2E-X1R5C18 2M)
- OMRON Proximity Sensor, Capacitive, 12mm, NC (E2K-X4MY2)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2E-X7D1-N)
- OMRON Proximity Sensor, Capacitive, 18mm, PNP, NO (E2K-X8MF1)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57-30LE22-A1)
- Omron Sensors