Shop All Proximity Sensors
Omron
Proximity Sensor, Capacitive, 12mm, NC
Mfr # E2K-X4MY2
Zoro # G1002321
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 90 to 250V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NC
Product Information
- Brand Omron
- MFR # E2K-X4MY2
- Zoro # G1002321
- Country of Origin Japan
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 41 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Capacitive |
Proximity Sensor Power Requirement | 90 to 250V AC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NC |
Max. Detecting Distance | 4 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Shielded / Unshielded | Unshielded |
Basic Proximity Sensor Case Material | Plastic |
Proximity Sensor Operating Frequency | 10 Hz |
Case Material | Plastic |
Description/Special Features | Red LED Output Indication, Surge Suppressor |
NEMA Rating | 1, 12, 13, 4 |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
IP Rating | 66 |
Includes | Instruction Manual |
Max. Current Load | 200mA |
Description
Cylindrical Proximity Sensor, Capacitive, 12 mm, Proximity Sensor Power Requirement 90 to 250V AC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 1, 12, 13, 4, IP Rating 66, Case Material Plastic, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14)
- AC WORKS Locking Adapter L5-30P to L14-20R Hots Bridged 20A 125/250V (ADL530L1420)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GDW2)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1-US)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X10D1-N)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E2-X10Y1)
- OMRON Proximity Sensor, Inductive, 12mm, NPN, NO (E2E-X3D1-N)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2E-X7D1-N)
- OMRON Proximity Sensor, Capacitive, 34mm, PNP, NC (E2K-C25MF2)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS213)
- Omron Sensors