Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Stndrd Slt, ThruBeam
Mfr # EE-SX870P
Zoro # G0298627
original price:
$38.27
17% off
new price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 60
- Circuit Type PNP
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Width 0.54"
Product Information
- Brand Omron
- MFR # EE-SX870P
- Zoro # G0298627
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.54" |
Depth | 0.16" |
Height - Rectangular Photoelectric Sensor | 31 mm |
Depth - Rectangular Photoelectric Sensor | 4 mm |
Length | 1.22" |
Min. Object Size | 2 x 0.80mm Opaque |
Width - Rectangular Photoelectric Sensor | 14 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Standard Slot, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 31 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 11" Locking Ties, Neon Orange (2Pk) (M14970-145-11)
- EATON Def Purpose Starter, Thermal, 110-120VAC (B27CGC15A004)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6111)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 7A, 250V AC, Non-Indicating (NON-7)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3SCR11)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP21)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770R)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772A)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D61)
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0033)
- Omron Sensors