Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangular, Diffuse
Mfr # E3Z-D62
Zoro # G2611113
original price:
$105.99
4% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method - Rectangular Photoelectric Sensor Diffuse
- IP Rating 67
- Circuit Type NPN
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Width 0.41"
Product Information
- Brand Omron
- MFR # E3Z-D62
- Zoro # G2611113
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Width | 0.41" |
Depth | 0.79" |
Height - Rectangular Photoelectric Sensor | 30 mm |
Length | 1.20" |
Depth - Rectangular Photoelectric Sensor | 20 mm |
Width - Rectangular Photoelectric Sensor | 10 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 1 m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X10MY1-US)
- TRIPP LITE VGA-Cat5/6 Extender, Up to 500ft, EDID (B130-202)
- EATON BUSSMANN Fuse, Time Delay, 15A, LPJ Series, 600V AC, 300V DC, 2 1/4 in L x 13/16 in dia (LPJ-15SP)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-20)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX870P)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS81)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3Z-R61)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T81)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671A)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP112M)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH580)
- Omron Photoelectric Sensors