Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangle, Thru-Beam
Mfr # E3Z-T61
Zoro # G2919576
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Set
- IP Rating 67
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Width 0.41"
Product Information
- Brand Omron
- MFR # E3Z-T61
- Zoro # G2919576
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Width | 0.41" |
Depth | 0.79" |
Height - Rectangular Photoelectric Sensor | 30 mm |
Width - Rectangular Photoelectric Sensor | 10 mm |
Min. Object Size | 12mm dia Opaque |
Length | 1.20" |
Depth - Rectangular Photoelectric Sensor | 20 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Set, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 15 m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Module (7KM9300-0AE01-0AA0)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 250VAC (HBL69W75)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125SP)
- ZORO SELECT 1-1/4 In Dia. Medium Duty Clamp 0.281 Hole (CO2009Z1)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DN21)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770P)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T81)
- OMRON 2M Switch 10-30V-Dc Photoelectric Sensor (E3X-A11)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672P)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T81K 2M)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH282)
- Omron Sensors