Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangl, Reflective
Mfr # E3S-CR61
Zoro # G0328413
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method - Rectangular Photoelectric Sensor Retroreflective
- Circuit Type NPN/PNP
- IP Rating 67
- Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC
- Width 0.80"
Product Information
- Brand Omron
- MFR # E3S-CR61
- Zoro # G0328413
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 0.80" |
Depth | 0.80" |
Height - Rectangular Photoelectric Sensor | 50 mm |
Width - Rectangular Photoelectric Sensor | 20 mm |
Min. Object Size | 75mm dia Opaque |
Depth - Rectangular Photoelectric Sensor | 20 mm |
Length | 1.97" |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Retroreflective, Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 3 m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Assorted Cable Ties 500/Can (71111)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X3LG6)
- MIGHTY TIE Cable Ties, 5", UV Black, Medium Duty, PK100 (MT5400C)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672A)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS81)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674P)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN112M)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TP112M)
- ALLEN BRADLEY SAFEZONE SINGLEZONE SAFETY SCANNER LASER SENSOR (442L-SFZNSZ)
- Omron Sensors