Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # E3FB-DP21
Zoro # G6228031
original price:
$100.55
11% off
new price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Circuit Type PNP
- Width 0.75"
- Depth 3.25"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Product Information
- Brand Omron
- MFR # E3FB-DP21
- Zoro # G6228031
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Width | 0.75" |
Depth | 3.25" |
Diameter | 18mm |
Length - Cylindrical Photoelectric Sensor | 45 mm |
Length | 45mm |
Min. Object Size | 75mm dia Opaque |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro Extension Cord 12/3 Awg Sjtw 25 (FZ512825)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GDGF3)
- SIEMENS IEC Control Relay, 3NO/1NC, 125VDC, 10A (3RH21311BG40)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D62)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3JMDS70M4TUS)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674A)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP112M)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T81)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3T-SR23 2M)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6517)
- Omron Sensors