Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # E3FA-DP21
Zoro # G6176073
original price:
$101.05
9% off
new price: $91.45
/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Width 0.75"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Depth 3.25"
- Max. Load Current 100 mA
Product Information
- Brand Omron
- MFR # E3FA-DP21
- Zoro # G6176073
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Width | 0.75" |
Depth | 3.25" |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Diameter | 18mm |
Length | 45mm |
Min. Object Size | 75mm dia Opaque |
Length - Cylindrical Photoelectric Sensor | 45 mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14RHT6-D)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - White (HS365-S100-WHITE)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF0230N)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P9W)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3SCR11)
- OMRON Switch 12-24V-Dc Photoelectric Sensor (E3S-5DE41)
- OMRON 2M Switch 10-30V-Dc Photoelectric Sensor (E3X-A11)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-FD11)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX870P)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2R)
- Omron Sensors