Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Close Mnt, Thru-Beam
Mfr # EE-SX674P
Zoro # G1696825
original price:
$37.90
22% off
new price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 50
- Circuit Type PNP
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Output Circuit Type - Rectangular Photoelectric Sensor PNP
Product Information
- Brand Omron
- MFR # EE-SX674P
- Zoro # G1696825
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.54" |
Depth | 0.61" |
Height - Rectangular Photoelectric Sensor | 15.5 mm |
Length | 0.51" |
Min. Object Size | 2 x 0.80mm Opaque |
Depth - Rectangular Photoelectric Sensor | 13.6 mm |
Width - Rectangular Photoelectric Sensor | 13 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Close Mounting, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm, Electrical Connection - Rectangular Photoelectric Sensor Solder Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Coleman Cable 02888 100 ft. 14/3 Yellow Jacket Extension Cord (2888)
- HUBBELL Pin And Sleeve, Interlock, 60A, UnFused (HBL460MIS2W)
- EATON Cutler-Hammer Legend Plate, Push/Pull, Start/Stop (10250TR3)
- QUICKCABLE Wire Connector, Size 2/0, Splice, PK5 (6820-525-005)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3KR10K4)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST11)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-SL13)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772R)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672)
- OMRON Switch 1224VDc Photoelectric Sensor (E3S-RS30B4-30)
- BANNER Mini-Beam 10-30V-Dc Photoelectric Sensor (SM312CVQD)
- Omron Sensors