Shop All Relay Sockets
Omron
LY4 SOCKET/PCB TERM.
Mfr # PT14-0
Zoro # G610080154
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 29.5 mm
- Number of Pins 14
- Depth 17.5 mm
- Base Style Square
Product Information
- Brand Omron
- MFR # PT14-0
- Zoro # G610080154
- UPC # 4536853724443
- Country of Origin Japan
- Category Relay Sockets
Dimensions
Width | 29.5 mm |
Depth | 17.5 mm |
Height | 42.5 mm |
Details
Color | Black |
Item | Relay Sockets and Hardware |
Number of Pins | 14 |
Base Style | Square |
Current Rating | 10 A |
Electrical Connection | Printed Circuit Board |
Mounting Style | PCB |
Compatible with Manufacturer Model Number | LY4 |
Compatible Manufacturer Part Number | LY4 |
Compatible Manufacturer Model Number | LY4 |
For Use with Mfr. Model Number | LY4 |
For Use With Mfr. Model Number | LY4 |
Compatible Relays | LY4 |
Weight | 16.2 g |
Description
Relay Sockets and Hardware, Current Rating 10 A, Electrical Connection Printed Circuit Board, Number of Pins 14, Mounting Style PCB, Color Black, Compatible Relays LY4, Compatible with Manufacturer Model Number LY4, Depth 17.5 mm, Height 42.5 mm, Weight 16.2 g, Width 29.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 10 in D, NEAM 4X, Hinged (HW-PCC181610CHQR)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 2.5 Lbs, 1268' Length, 0.0263" Diameter, Red (22SNS2.5)
- SOUTHWIRE Extension Electric Cord, 3 Way Outlet (3488SW0002)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55X)
- OMRON Relay Accessory, Square, 8 Pins, 10 A (PYFZ-08-E)
- OMRON Relay Socket, Standard, Square, 11 Pin (PTF11PC)
- OMRON Relay Socket, Standard, Square, 11 Pin, 5A (PYF11A)
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F-ND DC24)
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F-ND DC24)
- SIEMENS Relay Socket (3TX7144-4E7)
- Omron Relay Sockets