Shop All Switch Accessories
Omron
Lmt Swtch Head, Seald Crssrllr Plngr, Top
Mfr # D4C0033
Zoro # G0524501
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. -14 Degrees to 158 Degrees F
- Contact Form Not Specified
- Features Sealed Cable Entrance, Multiple Mounting Possible, Sealed Plunger Section, Sealed Switch Section
- Amps Not Specified
- NEMA Rating 1, 12, 13, 3, 3R, 4, 5, 6
Product Information
- Brand Omron
- MFR # D4C0033
- Zoro # G0524501
- Country of Origin Japan
- Category Switch Accessories
Dimensions
Actuator Length | 1.26 in |
Arm Width | 0.17 in |
Arm Length - Maximum | 1.26 in |
Description
Limit Switch Head, Actuator Style Cross Roller Plunger, Actuator Location Top, Actuator Length 1.26 in, Contact Form Not Specified, Amps Not Specified, Voltage Rating Not Specified, Travel Not Specified, Movement Top, Operating Force 17.65 N, Operating Temp. -14 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 3, 3R, 4, 5, 6, IP Rating IP67, Standards CCC, CSA, EN, UL Listed, For Use With Mfr. No. D4C1633
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Combination Circuit Breaker Panel, PN, 30 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN3030B1100C)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 45A, 480V AC, Non-Indicating (SC-45)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Cr (30G214)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Black (5634-E)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA00)
- OMRON Adjustable Straight Actuating Key (D4BS-K3)
- OMRON Cable Kit, PVC Covered Steel, 16ft. 5in.L (44506-2705)
- OMRON Right Angle Actuating Key (D4BS-K2)
- OMRON Straight Actuating Key (D4DS-K1)
- OMRON Adjustable Straight Actuating Key (D4DS-K3)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSP1NA)
- Omron Switches