Shop All Switch Accessories
Omron
Lmt Swtch Head, Roller Lever, Side, 2.32 In
Mfr # D4C0020
Zoro # G3363053
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. -14 Degrees to 158 Degrees F
- Contact Form Not Specified
- Features Sealed Cable Entrance, Multiple Mounting Possible, Sealed Switch Section
- Amps Not Specified
- For Use With D4C1720, Mfr. No. D4C1620
Product Information
- Brand Omron
- MFR # D4C0020
- Zoro # G3363053
- Country of Origin Japan
- Category Switch Accessories
Dimensions
Actuator Length | 2.32 in |
Arm Depth | 1.15 in |
Arm Width | 0.69 in |
Overall Depth | 1.93 in |
Overall Height | 3.27 in |
Arm Length - Maximum | 2.32 in |
Overall Width | 1.57 in |
Description
Limit Switch Head, Actuator Style Roller Lever Plunger, Actuator Location Side, Actuator Length 2.32 in, Contact Form Not Specified, Amps Not Specified, Voltage Rating Not Specified, Travel Not Specified, Movement Left and Right, Operating Force 5.69 N, Operating Temp. -14 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 3, 3R, 4, 5, 6, IP Rating IP67, Standards CCC, CSA, EN, UL Listed, For Use With D4C1720, Mfr. No. D4C1620
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G081)
- TRIPP LITE Power Cord, HD, L6-30P/R, 30A, 10AWG, 8ft (P041-008)
- NVENT CADDY Strut Nut, 550 To 1250 lb Max Load (SLICK500)
- MONOPRICE A/V WallPlate, HDMI w/Ext, 1P, White (7330)
- OMRON Cable Kit, PVC Covered Steel, 65 ft. 7in.L (44506-2720)
- OMRON Cable Kit, PVC Covered Steel, 16ft. 5in.L (44506-2705)
- OMRON Lmt Swtch Head, Roller Plunger, Top, .94 In (D4C0002)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA10)
- OMRON Adjustable Straight Actuating Key (D4BS-K3)
- OMRON Straight Actuating Key (D4DS-K1)
- REES Legend Plate, Blank (09015001)
- Omron Switch Accessories