Shop All Limit Switches
Omron
Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top
Mfr # D4C1633
Zoro # G3415806
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 5A @ 240V
Product Information
- Brand Omron
- MFR # D4C1633
- Zoro # G3415806
- Country of Origin Japan
- Category Limit Switches
Dimensions
Depth | 0.63" |
Roller Dia. | 0.47 in |
Height | 2.60" |
Width | 1.57" |
Body Height - Limit Switch | 2.13 in |
Roller Width | 0.2 in |
Body Depth - Limit Switch | 0.63 in |
Body Width - Limit Switch | 1.33 in |
Mounting Hole Diameter | 0.2 in |
Body Depth | 0.62 in |
Overall Height | 3.35 in |
Body Width | 1.57 in |
Body Height | 1.92 in |
Overall Depth | 0.74 in |
Overall Width | 1.57 in |
Roller Diameter | 0.47 in |
Manufacturer Warranty Length | 1 yr |
Description
Roller Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 5A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches SPDT, Body Height - Limit Switch 2.13 in, Body Width - Limit Switch 1.33 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 13, 3, 4, Mounting - Limit Switch Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toolless Plug Connection Kit, Frame B (XTPAXTPCB)
- TORK Electronic Timer, Astro 7 Days, SPST (EWZ101)
- LEVITON Decora Plus 20 amps 125 V Duplex Light Almond Outlet 5-20R (16352-T)
- EATON BUSSMANN UL Class Fuse, Class H Class, NON Series, Fast-Acting, 100A, 250V AC, Non-Indicating (NON-100)
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1602)
- OMRON Limit Switch, Plunger, Roller, SPDT, Not Rated AC, Actuator Location: Top (D4CC3032)
- OMRON Limit Switch, Plunger, SPDT, 1A @ 120V AC, Actuator Location: Top (D4CC1031)
- OMRON Limit Switch, Lever, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-QCL-2S)
- OMRON Heavy Duty Limit Switch, Plunger, DPDT, 5A @ 600V AC, Actuator Location: Top (D4A2509N)
- OMRON Limit Switch, Plunger, SPDT, 10A @ 480V AC, Actuator Location: Top (ZV2N2S)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC (XCKD2102N12)
- Omron Switches