Shop All Limit Switches
Omron
Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top
Mfr # D4C1632
Zoro # G2998125
original price:
$91.97
11% off
new price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 5A @ 240V
Product Information
- Brand Omron
- MFR # D4C1632
- Zoro # G2998125
- Country of Origin Japan
- Category Limit Switches
Dimensions
Body Width - Limit Switch | 1.33 in |
Body Depth - Limit Switch | 0.63 in |
Depth | 0.63" |
Body Height - Limit Switch | 2.13 in |
Roller Width | 0.2 in |
Roller Dia. | 0.47 in |
Width | 1.57" |
Height | 2.60" |
Roller Diameter | 0.47 in |
Manufacturer Warranty Length | 1 yr |
Body Depth | 0.62 in |
Body Height | 1.92 in |
Body Width | 1.57 in |
Mounting Hole Diameter | 0.2 in |
Overall Depth | 0.74 in |
Overall Width | 1.57 in |
Overall Height | 3.35 in |
Description
Roller Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 5A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches SPDT, Body Height - Limit Switch 2.13 in, Body Width - Limit Switch 1.33 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 13, 3, 4, Mounting - Limit Switch Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2.50A, 600V AC, Non-Indicating (FRS-R-2-1/2)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, Standard Size, Chrome Plated Steel (SCH702)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOU260VH)
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112025F)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, DPDT, 5A @ 600V AC, Actuator Location: Side (D4A2918N)
- OMRON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N21-2S)
- OMRON Limit Switch, Plunger, SPDT, 10A @ 480V AC, Actuator Location: Top (ZV2N2S)
- OMRON Limit Switch, Plunger, Roller, SPDT, 1A @ 120V AC (D4CC1032)
- OMRON Limit Switch, Plunger, Roller, SPDT, Not Rated AC, Actuator Location: Top (D4CC3032)
- OMRON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N22-2S)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (4LS1)
- Omron Limit Switches & Accessories