Shop All Limit Switch Heads
Omron
Limit Switch Head, Plunger, Top, Standard
Mfr # D4A0009N
Zoro # G3157856
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Plunger
- Actuator Location Top
- Actuator Length Not Specified
- Contact Form Not Specified
- For Use With D4A1109N, Mfr. No. D4A0010N
Product Information
- Brand Omron
- MFR # D4A0009N
- Zoro # G3157856
- Country of Origin Japan
- Category Limit Switch Heads
Dimensions
Actuator Length | Not Specified |
Arm Depth | 0.06 in |
Arm Width | 0.39 in |
Description
Limit Switch Head, Actuator Style Plunger, Actuator Location Top, Contact Form Not Specified, Amps Not Specified, Voltage Rating Not Specified, Travel Not Specified, Movement Top, Operating Force 17.65 N, Operating Temp. -40 Degrees to 212 Degrees F, NEMA Rating 12, 13, 3, 4, 4X, 6P, IP Rating IP67, Standards CSA, UL Listed, For Use With D4A1109N, Mfr. No. D4A0010N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Brown (DR20)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (CRS15)
- HUBBELL 30A Locking Receptacle 3P 4W 480VAC BK (HBL20443)
- OMRON Limit Switch Head, Rotary, Side, Maintained (D4A0005N)
- OMRON Limit Switch Head, Plunger, Top, Adjustable (D4A0011N)
- OMRON Limit Switch Head, Rotary, Side, Standard (D4A0001N)
- OMRON Limit Switch Head, Flexible Rod, Top, IP67 (D4A0014N)
- OMRON Limit Switch Head, Rotary, Side, UL, CSA (D4A0003N)
- OMRON Limit Switch Head Roller Plunger Nema 3, 4, 4X, 6P, 12, 13 (D4A0010N)
- EATON Cutler-Hammer Limit Switch Head, Rotary Lvr, Side, .63 In (E50DM1)
- Omron Switches