Shop All Snap Action Switches
Omron
Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT
Mfr # A-20GQ22
Zoro # G2916347
original price:
$28.69
10% off
new price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Panel Mount, Plunger, Roller
- AC Contact Rating - Snap Action Switch 20 A @ 480 V
- DC Contact Rating - Snap Action Switch 20 A @ 14 V
- Contact Form- Switches SPDT
- Height - Snap Action Switch 0.89 in
Product Information
- Brand Omron
- MFR # A-20GQ22
- Zoro # G2916347
- Country of Origin Japan
- Category Snap Action Switches
Dimensions
Height - Snap Action Switch | 0.89 in |
Width - Snap Action Switch | 1.94 in |
Depth - Snap Action Switch | 0.69 in |
Actuator Length | 1.37" |
Depth | 0.69" |
Height | 0.89" |
Mounting Dimension - Snap Action Switch | 1.00 in Centers |
Length | 1.94" |
Mounting Dimension | 1.00" Centers |
Roller Diameter | 0.5 in |
Overall Height | 0.89 in |
Roller Width | 0.19 in |
Body Height | 0.89 in |
Body Depth | 0.69 in |
Overall Depth | 0.69 in |
Overall Width | 1.94 in |
Body Width | 1.94 in |
Mounting Hole Diameter | 3/16 in |
Description
Snap Action Switch, Panel Mount, Plunger, Roller, AC Contact Rating - Snap Action Switch 20 A @ 480 V, DC Contact Rating - Snap Action Switch 20 A @ 14 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.89 in, Width - Snap Action Switch 1.94 in, Depth - Snap Action Switch 0.69 in, Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, 1 C/O, Detection of 1 single threshold Action (XMLA300D2S12)
- RACO Cast EMT Compression Coupling, Metallic (2870)
- KAPSCO MOTO Kapsco Moto SP30A 30A Solar Charger Controller 12V-24V Solar Panel Battery PWM Intelligent Regulator with Dual USB Port; LCD Display & Overload Protection (SP30A)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65mm, red handle, 5mm shaft, defeatable (VLSH2H5RD)
- OMRON SNAP ACTION SWITCH, Hinge Roller, Lever, Short Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GW22-B)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 1A @ 240V AC Contact Rating (TZ-1GV2)
- OMRON SNAP ACTION SWITCH, Pin, Plunger Actuator, SPDT, 20 A @ 250 V AC Contact Rating (A-20G-B)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GD-B7-K)
- OMRON SNAP ACTION SWITCH, Pin, Plunger Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15G-B)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV)
- HONEYWELL Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW82-A2)
- Omron Switches