Shop All Snap Action Switches
Omron
Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT
Mfr # TZ-1GV22
Zoro # G3294785
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Hinge Roller, Lever, Short
- AC Contact Rating - Snap Action Switch 1 A @ 240 V
- DC Contact Rating - Snap Action Switch 1 A @ 30 V
- Contact Form- Switches SPDT
- Lever Actuator Length - Snap Action Switch 1.03 in
Product Information
- Brand Omron
- MFR # TZ-1GV22
- Zoro # G3294785
- Country of Origin Japan
- Category Snap Action Switches
Dimensions
Lever Actuator Length - Snap Action Switch | 1.03 in |
Height - Snap Action Switch | 1.26 in |
Width - Snap Action Switch | 1.94 in |
Depth - Snap Action Switch | 0.69 in |
Actuator Length | 1.03" |
Depth | 0.69" |
Mounting Dimension - Snap Action Switch | 1.00 in Centers |
Length | 1.94" |
Height | 1.26" |
Mounting Dimension | 1.00" Centers |
Overall Width | 1.94 in |
Body Height | 0.69 in |
Roller Diameter | 0.37 in |
Mounting Hole Diameter | 1/8 in |
Roller Width | 0.16 in |
Body Depth | 0.69 in |
Body Width | 1.94 in |
Overall Depth | 0.69 in |
Lever Actuator Length | 1.03 in |
Overall Height | 0.69 in |
Description
Snap Action Switch, Hinge Roller, Lever, Short, AC Contact Rating - Snap Action Switch 1 A @ 240 V, DC Contact Rating - Snap Action Switch 1 A @ 30 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.03 in, Height - Snap Action Switch 1.26 in, Width - Snap Action Switch 1.94 in, Depth - Snap Action Switch 0.69 in, Electrical Connection - Snap Action Switch Bolt, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series TZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM Illuminated green 2" square momentary pushbutton. NO/NC Contact, rated 3A@24VDC. Built-in (SLM-SD-7202GC-PTQ)
- EATON CUTLER-HAMMER Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 40 A, 690V AC, 3 pole (VLS3P040R1)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNT2-HGW)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15G-B7-K)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV2)
- OMRON SNAP ACTION SWITCH, Plunger, Short Spring Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GD-B)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GW-1B)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GW2-1B)
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GS)
- ZORO SELECT Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEE9)
- Omron Switches