Shop All Plug-In Relays
Omron
General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT
Mfr # MY2N-DC24(S)
Zoro # G2970816
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
Product Information
- Brand Omron
- MFR # MY2N-DC24(S)
- Zoro # G2970816
- Country of Origin Japan
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.42 in |
Overall Height - Relay | 1.67 in |
Body Depth - Relay | 1.1 in |
Body Width - Relay | 0.85 in |
Body Height | 1.1 in |
Flat Pin Width | 0.102 in |
Body Depth | 1.42 in |
Overall Depth | 1.67 in |
Body Width | 0.85 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.102 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 2 A @ 240V, 5 A @ 240V, Contact Rating (DC) 2 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.42 in, Body Height 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERTAC LIGHT CON MOTN WHITE 25' (MLC12BC-4)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 63A, 1 Pole, Not Rated, C Curve (M9U21163)
- MOXA 1Port Usb-To-Serial Adaptor, Rs-232 (UPort 1110)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC110/120(S))
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2N-DC12(S))
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC220/240(S))
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, SPDT (LY1-DC24)
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC240)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (LY4N-DC24)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-120A)
- Omron Electrical Relays