Shop All Plug-In Relays
Omron
General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT
Mfr # G2R-1-S-DC24(S)
Zoro # G3251464
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 5
- Contact Form - Relay SPDT
Product Information
- Brand Omron
- MFR # G2R-1-S-DC24(S)
- Zoro # G3251464
- Country of Origin Malaysia
- Category Plug-In Relays
Dimensions
Body Width - Relay | 0.51 in |
Body Height - Relay | 1.4 in |
Overall Height - Relay | 1.6 in |
Body Depth - Relay | 1.14 in |
Overall Depth | 1.59 in |
Body Width | 0.51 in |
Flat Pin Width | 0.187 in |
Body Depth | 1.4 in |
Body Height | 1.14 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form SPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.187 in, Number of Pins 5, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 250V, 7.5 A @ 250V, Contact Rating (DC) 10 A @ 30V, 5 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.4 in, Body Height 1.14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-2)
- EATON CUTLER-HAMMER Load Center, BRP, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP20L125G)
- NVENT CADDY Rod, All Thread, 3/8in. X 10 Ft (0503710EG)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 1 (H365N)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-AC24(S))
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-DC12(S))
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-DC12(S))
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC24(S))
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-DC24(S))
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-AC24(S))
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (LY3-DC12)
- Omron Electrical Relays