Shop All Plug-In Relays
Omron
General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT
Mfr # MY4N-DC24(S)
Zoro # G2776277
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 5A @ 240V
- DC Contact Rating - Relay 5A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 14
- Contact Form - Relay 4PDT
Product Information
- Brand Omron
- MFR # MY4N-DC24(S)
- Zoro # G2776277
- Country of Origin Japan
- Category Plug-In Relays
Dimensions
Body Depth - Relay | 1.1 in |
Body Height - Relay | 1.42 in |
Overall Height - Relay | 1.67 in |
Body Width - Relay | 0.85 in |
Flat Pin Width | 0.102 in |
Body Height | 1.1 in |
Body Width | 0.85 in |
Overall Depth | 1.67 in |
Body Depth | 1.42 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form 4PDT, Current Rating 5 A, Electrical Connection Quick-Connect, Flat Pin Width 0.102 in, Number of Pins 14, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 0.8 A @ 240V, 3 A @ 240V, Contact Rating (DC) 1.5 A @ 24V, 3 A @ 24V, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.42 in, Body Height 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Black, 250' Length (14UL1015STRBLA250)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-24D)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 30A, Fast-Acting, 600V AC, Cylindrical (FWC-30A10F)
- SOLAHD Power Conditioner, Panel Mount, 60VA (23130602)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC220/240(S))
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (MY4N-DC12(S))
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC24(S))
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC220/240)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2N-DC12(S))
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-AC24(S))
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-AC24(S))
- Omron Plug-In Relays