Shop All Plug-In Relays
Omron
General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT
Mfr # MY3N-DC24
Zoro # G2755566
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 5A @ 240V
- DC Contact Rating - Relay 5A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 11
- Contact Form - Relay 3PDT
Product Information
- Brand Omron
- MFR # MY3N-DC24
- Zoro # G2755566
- Country of Origin Japan
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.42 in |
Overall Height - Relay | 1.67 in |
Body Width - Relay | 0.85 in |
Body Depth - Relay | 1.1 in |
Overall Depth | 1.67 in |
Body Height | 1.1 in |
Body Depth | 1.42 in |
Flat Pin Width | 0.102 in |
Body Width | 0.85 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form 3PDT, Current Rating 5 A, Electrical Connection Quick-Connect, Flat Pin Width 0.102 in, Number of Pins 11, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 2 A @ 240V, 5 A @ 240V, Contact Rating (DC) 2 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.42 in, Body Height 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Brwn, 15A, 3-Way Switch, 1/2 HP (RS315)
- ROWE Silicone Lead Wire, HV, 18 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2518-0-50)
- LEVITON 20A 125V 3-Wire 2-Pole Industrial Grade Locking Cord Plug (121-02311-0PB)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2340)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (MY3N-DC12)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MY3N-AC110/120)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (MY3N-AC220/240)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-AC120(S))
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-AC24(S))
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5AC24)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (8501KUDR12V53)
- Omron Plug-In Relays