Shop All Plug-In Relays
Omron
General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT
Mfr # MY4IN-AC24(S)
Zoro # G3409506
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 5A @ 240V
- DC Contact Rating - Relay 5A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 14
- Contact Form - Relay 4PDT
Product Information
- Brand Omron
- MFR # MY4IN-AC24(S)
- Zoro # G3409506
- Country of Origin Japan
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.42 in |
Overall Height - Relay | 1.67 in |
Body Depth - Relay | 1.1 in |
Body Width - Relay | 0.85 in |
Flat Pin Width | 0.102 in |
Body Height | 1.1 in |
Body Depth | 1.42 in |
Overall Depth | 1.67 in |
Body Width | 0.85 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form 4PDT, Current Rating 5 A, Electrical Connection Plug-In, Flat Pin Width 0.102 in, Number of Pins 14, Pin Shape Round, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 5 A @ 240V, Contact Rating (DC) 5 A @ 28V, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.42 in, Body Height 1.1 in, Body Width 0.85 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL C Bracket, 6 (FASC150PG)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-BLK)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-DC24(S))
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-AC110/120(S))
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-DC12(S))
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2Z-DC12)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (LY3N-AC24)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-DC12(S))
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, SPDT (LY1N-DC12)
- Omron Electrical Relays