Shop All Plug-In Relays
Omron
General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT
Mfr # LY3N-AC240
Zoro # G2699767
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 120V
- DC Contact Rating - Relay 10A @ 24V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 11
- Contact Form - Relay 3PDT
Product Information
- Brand Omron
- MFR # LY3N-AC240
- Zoro # G2699767
- Country of Origin Indonesia
- Category Plug-In Relays
Dimensions
Body Depth - Relay | 1.1 in |
Overall Height - Relay | 1.69 in |
Body Height - Relay | 1.44 in |
Body Width - Relay | 1.24 in |
Flat Pin Width | 0.197 in |
Overall Depth | 1.69 in |
Body Width | 1.24 in |
Body Height | 1.1 in |
Body Depth | 1.44 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.197 in, Number of Pins 11, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V, Contact Rating (DC) 10 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.44 in, Body Height 1.1 in, Body Width 1.24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 45 Degree, 1 In Conduit, PVC, Standards: UL (5133765)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- AUTONICS Fiber Optic Sensor, LED, NPN, 1.29"H, 0.47"W (BF4R)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, SPDT (LY1-AC110/120)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC110/120(S))
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (LY3-DC24)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-DC24(S))
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-DC12(S))
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2-0-DC12)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (LY3N-DC24)
- Omron Plug-In Relays