Shop All Plug-In Relays
Omron
General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT
Mfr # MY2-DC12(S)
Zoro # G2963274
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 5A @ 240V
- DC Contact Rating - Relay 5A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
Product Information
- Brand Omron
- MFR # MY2-DC12(S)
- Zoro # G2963274
- Country of Origin Japan
- Category Plug-In Relays
Dimensions
Overall Height - Relay | 1.67 in |
Body Width - Relay | 0.85 in |
Body Depth - Relay | 1.1 in |
Body Height - Relay | 1.42 in |
Body Width | 0.85 in |
Body Depth | 1.42 in |
Flat Pin Width | 0.102 in |
Overall Depth | 1.67 in |
Body Height | 1.1 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Plug-In, Flat Pin Width 0.102 in, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 2 A @ 240V, 5 A @ 240V, Contact Rating (DC) 2 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.42 in, Body Height 1.1 in, Body Width 0.85 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick (A24H2408GQRLP3PT)
- SIEMENS Hub Top Feed Siemen1-1/4 (ECHS125)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57-30LE22-A1A)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/2" NPT (WH-5)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2-DC24(S))
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (MY2-AC220/240(S))
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MY2-AC24(S))
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (LY3N-AC24)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-DC12)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, SPDT (LY1N-AC24)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-24D)
- Omron Plug-In Relays