Shop All Plug-In Relays
Omron
General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT
Mfr # MY2N-AC110/120(S)
Zoro # G2656001
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 5A @ 240V
- DC Contact Rating - Relay 5A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
Product Information
- Brand Omron
- MFR # MY2N-AC110/120(S)
- Zoro # G2656001
- Country of Origin Japan
- Category Plug-In Relays
Dimensions
Overall Height - Relay | 1.67 in |
Body Width - Relay | 0.85 in |
Body Depth - Relay | 1.1 in |
Body Height - Relay | 1.42 in |
Body Height | 1.1 in |
Body Width | 0.85 in |
Body Depth | 1.42 in |
Flat Pin Width | 0.102 in |
Overall Depth | 1.67 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.102 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 2 A @ 240V, 5 A @ 240V, Contact Rating (DC) 2 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.42 in, Body Height 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-20R, Black (21254BLK)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300176)
- 3M Displacement Connector, 22-14 AWG, PK1000 (314-BIN)
- ABB AF16-40-00-13, AF16 4P CONTR, 100-250VAC/DC (AF16-40-00-13)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC220/240(S))
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2N-DC24(S))
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC24(S))
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pins, J Socket Code, DPDT (LY2-AC24)
- OMRON SUPER MY (MY4N-D2 DC24 (S))
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNDC12)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (8501RS43V20)
- Omron Plug-In Relays