Shop All Plug-In Relays
Omron
General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT
Mfr # MKS2PAC120
Zoro # G2998152
original price:
$17.73
8% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
Product Information
- Brand Omron
- MFR # MKS2PAC120
- Zoro # G2998152
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.07 in |
Body Depth - Relay | 1.36 in |
Body Width - Relay | 1.36 in |
Overall Height - Relay | 2.5 in |
Body Height | 1.36 in |
Body Width | 1.36 in |
Overall Depth | 2.5 in |
Body Depth | 2.07 in |
Description
General Purpose Relay, Base Shape Octal, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Plug-In, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 250V (NO), 5 A @ 250V (NC), 7 A @ 250V (NO), Contact Rating (DC) 10 A @ 30V (NO), 5 A @ 30V (NC), Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method No Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-303)
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 135 Piece (11822)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R220)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSU1A)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PDC12)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PDC24)
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC240)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC24(S))
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-N-AC24)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pins, J Socket Code, DPDT (LY2-AC24)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-24A)
- Omron Plug-In Relays