Shop All Plug-In Relays
Omron
General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT
Mfr # MKS3PIN5AC120
Zoro # G3318542
original price:
$24.70
17% off
new price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 11
- Contact Form - Relay 3PDT
Product Information
- Brand Omron
- MFR # MKS3PIN5AC120
- Zoro # G3318542
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Width - Relay | 1.36 in |
Overall Height - Relay | 2.5 in |
Body Depth - Relay | 1.36 in |
Body Height - Relay | 2.07 in |
Overall Depth | 2.5 in |
Body Height | 1.36 in |
Body Width | 1.36 in |
Body Depth | 2.07 in |
Description
General Purpose Relay, Base Shape Octal, Coil Voltage 120V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Plug-In, Flat Pin Width Not Applicable, Number of Pins 11, Pin Shape Round, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 250V (NO), 5 A @ 250V (NC), 7 A @ 250V (NO), Contact Rating (DC) 10 A @ 30V (NO), 5 A @ 30V (NC), Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 3/8" Black Nylon Plastic Strap 15PK (64226)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB4BK1433)
- GENERAC Extreme Cold Weather Kit for 70-Kw, 100-Kw and 130-Kw Standby Generators (5620)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5DC24)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5AC24)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-AC120(S))
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4-DC24(S))
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC220/240)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-DC24(S))
- RELAY & CONTROL Relay & Control SKAP-3C-120VAC 20V AC Coil 11 Pin Square Base Plug-in Relays (SKAP-3C-120VAC)
- Omron Plug-In Relays