Shop All Safety Monitoring Relays
Omron
Force Guided Safety Relay, 2NO/2NC
Mfr # G7SA-2A2B DC24
Zoro # G3477966
original price:
$42.39
12% off
new price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 6 A @ 250 V
- DC Contact Rating - Relay 6 A @ 30 V
- Mounting - Relay Plug In, Printed Circuit Board
- Environmental Protection IP40 / Flux Sealed
- Body Depth - Relay 0.51 in
Product Information
- Brand Omron
- MFR # G7SA-2A2B DC24
- Zoro # G3477966
- Country of Origin Japan
- Category Safety Monitoring Relays
Dimensions
Body Depth - Relay | 0.51 in |
Body Width - Relay | 1.57 in |
Width | 1.57" |
Height | 0.94" |
Body Height - Relay | 0.94 in |
Overall Height - Relay | 1.08 in |
Depth | 0.51" |
Overall Depth | 1.08 in |
Body Width | 1.57 in |
Body Height | 0.51 in |
Flat Pin Width | 0.02 in |
Body Depth | 0.94 in |
Description
Force Guided Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPST-NC, DPST-NO, Current Rating 6 A, Electrical Connection 10-Pin Terminal, Flat Pin Width 0.02 in, Number of Pins 10, IP Rating IP40, Sealing Flux Sealed, Contact Rating (AC) 6 A @ 250V, Contact Rating (DC) 6 A @ 30V, Mounting Style Socket, Body Depth 0.94 in, Body Height 0.51 in, Body Width 1.57 in, Coil Resistance 1,600 ohm, Compatible with Grainger Part Number 2LCL6, 2LCL7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBD02BDC)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 12/3 (1TNA1)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1AD10-0AA0)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/TL-15)
- OMRON Safety Monitoring Relay, 120/240VAC, 9.0VA (G9SA-301 AC100-240)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-3A3B DC24 BY OMZ)
- OMRON Safety Monitoring Relay, DIN Rail, 2.5VA (G9SA-301 AC/DC24)
- OMRON Force Guided Safety Relay, 3NO/1NC (G7SA-3A1B DC24)
- OMRON Monitoring Relays, 9 Pins, 200-480V AC (K8AK-PH1 200/500VAC)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-5A1B DC24 BY OMZ)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-208-ALA)
- Omron Electrical Relays