Shop All Safety Monitoring Relays
Omron
Force Guided Relay, 24V DC, 6 A, 14 Pins
Mfr # G7SA-5A1B DC24 BY OMZ
Zoro # G503529203
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 6 A @ 250 V
- DC Contact Rating - Relay 6 A @ 30 V
- Mounting - Relay Printed Circuit Board
- Series G7SA Series
- Coil Volts 24 V DC
Product Information
- Brand Omron
- MFR # G7SA-5A1B DC24 BY OMZ
- Zoro # G503529203
- Country of Origin China
- Category Safety Monitoring Relays
Dimensions
Overall Height - Relay | 1.1 in |
Body Height - Relay | 1.1 in |
Body Width - Relay | 2.36 in |
Body Depth - Relay | 0.51 in |
Body Width | 1.97 in |
Body Height | 0.51 in |
Body Depth | 0.94 in |
Overall Depth | 1.08 in |
Flat Pin Width | 0.02 in |
Description
Force Guided Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form 5PST-NO, SPST-NC, Current Rating 6 A, Electrical Connection 14-Pin Terminal, Flat Pin Width 0.02 in, Number of Pins 14, IP Rating IP40, Sealing Flux Sealed, Contact Rating (AC) 6 A @ 250V, Contact Rating (DC) 6 A @ 30V, Mounting Style Socket, Body Depth 0.94 in, Body Height 0.51 in, Body Width 1.97 in, Coil Resistance 1,152 ohm, Compatible with Manufacturer Model Number P7SA-F-ND, Contact Material Gold Plated Silver Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCORD Safety Cord Cover, 6 ft. x 4", Black (ECC-BLACK6)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords, PK 10 (Boot-N-10PK)
- LUTRON Lighting Dimmer, 1-Pole Switch, 2000W (C-2000-WH)
- EATON Auxiliary Contact, 1NO (B1A)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-3A3B DC24 BY OMZ)
- OMRON Safety Monitoring Relay, 120/240VAC, 9.0VA (G9SA-301 AC100-240)
- OMRON Force Guided Safety Relay, 3NO/1NC (G7SA-3A1B DC24)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- OMRON Safety Monitoring Relay, DIN Rail, 2.5VA (G9SA-301 AC/DC24)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 16 inputs, screw (XPSMCMDI1600)
- Omron Safety Monitoring Relays