Shop All Fiber Optic Cable
Omron
Fiber Optic Cable, Through Beam, 500mm
Mfr # E32-T51
Zoro # G0351346
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Object Size 0.100mm dia
- Fiber Material Core Polymethyl Methacrylate
- Cable Dia. 2 mm
- Cable Length 6 9/16 ft
- Temp. Range -40 Degrees to 302 Degrees F
Product Information
- Brand Omron
- MFR # E32-T51
- Zoro # G0351346
- Country of Origin Japan
- Category Fiber Optic Cable
Dimensions
Min. Object Size | 0.100mm dia |
Cable Dia. | 2 mm |
Cable Length | 6 9/16 ft |
Details
Item | High Temperature Fiber Optic Cable |
Fiber Material Core | Polymethyl Methacrylate |
Temp. Range | -40 Degrees to 302 Degrees F |
Max. Sensing Distance | 500 mm |
Sheath | Fluoride Resin |
Standards | IEC Approval, UL Listed |
Tip Type | M4 Screw |
Sensing Method | Through Beam |
Description
High Temperature Fiber Optic Cable, Through Beam Sensing Method, Cable Length 6 9/16 ft, Max. Sensing Distance 500 mm, Min. Object Size 0.100mm dia, Sheath Fluoride Resin, Fiber Material Core Polymethyl Methacrylate, Temp. Range -40 Degrees to 302 Degrees F, Cable Dia. 2 mm, Tip Type M4 Screw, Standards IEC Approval, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE FLEXIBLE HANGER ZN 2PK (N168-815)
- MERSEN UL Class Fuse, GGX Series, Fast-Acting, 5A, 125V AC, 5 PK (GGX5)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 10m (7000-18021-6161000)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 90 to 2900 psi, Standard Action (9012GCW2)
- OMRON Fbr Optic Cabl, Diffuse, 80mm, 0.005mm dia. (E32-D14L)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- OMRON Fbr Optic Cbl, Through Beam, 0.005mm dia. (E32-T11R)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 163mm (E32-D61S)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Multi (2617)
- Omron Fiber Optic Cable