Shop All Fiber Optic Cable
Omron
Fiber Optic Cabl, Through Beam, 6-9/16 ft.
Mfr # E32-T14L
Zoro # G1630447
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Type 7/64 in dia Cylinder Pin
- Cable Length 6 9/16 ft
- Fiber Material Core Polymethyl Methacrylate
- Sensing Method Through Beam
- Temp. Range -40 Degrees to 158 Degrees F
Product Information
- Brand Omron
- MFR # E32-T14L
- Zoro # G1630447
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 6 9/16 ft |
Min. Object Size | 0.005mm dia |
Cable Dia. | 3 mm |
Details
Item | Side View Fiber Optic Cable |
Tip Type | 7/64 in dia Cylinder Pin |
Fiber Material Core | Polymethyl Methacrylate |
Sensing Method | Through Beam |
Temp. Range | -40 Degrees to 158 Degrees F |
Sheath | Polyethylene |
Standards | IEC Approval, UL Listed |
Max. Sensing Distance | 300 mm |
Description
Side View Fiber Optic Cable, Through Beam Sensing Method, Cable Length 6 9/16 ft, Max. Sensing Distance 300 mm, Min. Object Size 0.005mm dia, Sheath Polyethylene, Fiber Material Core Polymethyl Methacrylate, Temp. Range -40 Degrees to 158 Degrees F, Cable Dia. 3 mm, Tip Type 7/64 in dia Cylinder Pin, Standards IEC Approval, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-140AL)
- CONNTEK Conntek 1450SS2-36, 36', 50A, Generator Temporary Power Cord with NEMA 14-50 to CS6364 (1450SS2-36)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Blue (BR15BL)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 50A, 250V AC, Indicating (A2D50R)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- OMRON Fbr Optic Cbl, Through Beam, 0.005mm dia. (E32-T11R)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 163mm (E32-D61S)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- Omron Fiber Optic Cable