Shop All Fiber Optic Cable
Omron
Fbr Optic Cable, Diffuse, 6-9/16 ft., 52mm
Mfr # E32-D32
Zoro # G2212761
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Type 5/64 in dia Cylinder Pin
- Max. Sensing Distance 52 mm
- Cable Dia. 2 mm
- Sheath Polyethylene
- Fiber Material Core Polymethyl Methacrylate
Product Information
- Brand Omron
- MFR # E32-D32
- Zoro # G2212761
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Dia. | 2 mm |
Cable Length | 6 9/16 ft |
Min. Object Size | 0.005mm dia |
Details
Item | Coaxial Fiber Optic Cable |
Tip Type | 5/64 in dia Cylinder Pin |
Max. Sensing Distance | 52 mm |
Sheath | Polyethylene |
Fiber Material Core | Polymethyl Methacrylate |
Sensing Method | Diffuse |
Temp. Range | -40 Degrees to 158 Degrees F |
Standards | IEC Approval, UL Listed |
Description
Coaxial Fiber Optic Cable, Diffuse Sensing Method, Cable Length 6 9/16 ft, Max. Sensing Distance 52 mm, Min. Object Size 0.005mm dia, Sheath Polyethylene, Fiber Material Core Polymethyl Methacrylate, Temp. Range -40 Degrees to 158 Degrees F, Cable Dia. 2 mm, Tip Type 5/64 in dia Cylinder Pin, Standards IEC Approval, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LC1D12BD)
- SQUARE D Thermal Unit, 5.86 to 6.41A (A8.38)
- TECHFLEX Sleeving, 1.000 In., 100 ft., Black (FGN1.00BK100)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 4 Pos, Knob (10250T1367)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- OMRON Fbr Optic Cabl, Diffuse, 80mm, 0.005mm dia. (E32-D14L)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 3m, Multi (N318-03M)
- Omron Fiber Optic Cable