Shop All Fiber Optic Cable
Omron
Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm
Mfr # E32-D51
Zoro # G2514285
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheath Fluoride Resin
- Tip Type M6 Screw
- Cable Dia. 2 mm
- Max. Sensing Distance 165 mm
- Sensing Method Diffuse
Product Information
- Brand Omron
- MFR # E32-D51
- Zoro # G2514285
- UPC # 094701211995
- Country of Origin Japan
- Category Fiber Optic Cable
Dimensions
Cable Dia. | 2 mm |
Cable Length | 6 9/16 ft |
Min. Object Size | 0.005mm dia |
Details
Item | High Temperature Fiber Optic Cable |
Sheath | Fluoride Resin |
Tip Type | M6 Screw |
Max. Sensing Distance | 165 mm |
Sensing Method | Diffuse |
Standards | IEC Approval, UL Listed |
Temp. Range | -40 Degrees to 302 Degrees F |
Fiber Material Core | Polymethyl Methacrylate |
Description
High Temperature Fiber Optic Cable, Diffuse Sensing Method, Cable Length 6 9/16 ft, Max. Sensing Distance 165 mm, Min. Object Size 0.005mm dia, Sheath Fluoride Resin, Fiber Material Core Polymethyl Methacrylate, Temp. Range -40 Degrees to 302 Degrees F, Cable Dia. 2 mm, Tip Type M6 Screw, Standards IEC Approval, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE SWITCH -100-400F 125/250/480V-AC OTHER TEMPERATURE SENSOR (ML1H-H351S)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Midnight (SC-2-MN)
- W BOX 16.5VAC 40VA PS, GND, LED (0E-PPS1640)
- SIMPSON STRONG-TIE Simpson Strong Tie H3 H3 Hurricane Tie; Pack Of 100 (849206)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- OMRON Fbr Optic Cabl, Diffuse, 80mm, 0.005mm dia. (E32-D14L)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 163mm (E32-D61S)
- OMRON Fbr Optic Cbl, Through Beam, 0.005mm dia. (E32-T11R)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- KLEIN TOOLS Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers (VDV726-125)
- Omron Fiber Optic Cable