Shop All Power Relays
Omron
Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO
Mfr # G7L-2A-TJ-CB-DC24
Zoro # G3146561
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 25A @ 240V
- Number of Pins - Relay 6
- Contact Form - Relay DPST-NO
- Mounting - Relay Bracket
- Power Consumption - Relay 1.9 W
Product Information
- Brand Omron
- MFR # G7L-2A-TJ-CB-DC24
- Zoro # G3146561
- Country of Origin Indonesia
- Category Power Relays
Dimensions
Overall Height - Relay | 2.09 in |
Dimensions | 2.09"H, 1.44"W, 2.07"D |
Body Width - Relay | 2.07 in |
Body Height - Relay | 1.91 in |
Body Depth - Relay | 1.32 in |
Body Height | 2.07 in |
Mounting Hole Diameter | 0.18 in |
Body Width | 1.4 in |
Body Depth | 1.32 in |
Overall Depth | 2.09 in |
Flat Pin Width | 0.25 in |
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPST-NO, Current Rating 30 A, Electrical Connection Quick-Connect, Flat Pin Width 0.25 in, Number of Pins 6, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style E-Bracket, Push-To-Test Method Test Button, Body Depth 1.32 in, Body Height 2.07 in, Body Width 1.4 in, Coil Resistance 303 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20/30A, 2x1, 2x1 Pole, 120/240V AC (QO20303020)
- SENSORSWITCH Occupancy Sensor, 1800 sq. ft., Ceiling (CM 10 WR)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13V14)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (191)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-DC12)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC24)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- Omron Electrical Relays