Shop All Switch Accessories
Omron
Adjustable Straight Actuating Key
Mfr # D4BS-K3
Zoro # G2343135
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With D4BS-35FS, D4BS-3AFS
- Compatible with Series D4BS
- Compatible Product Type Key-Actuated Safety-Interlock Switches
- Product Type Adjustable-Mounting Straight Actuating Key
Product Information
- Brand Omron
- MFR # D4BS-K3
- Zoro # G2343135
- Country of Origin Japan
- Category Switch Accessories
Details
Item | Adjustable Straight Actuating Key |
For Use With | D4BS-35FS, D4BS-3AFS |
Compatible with Series | D4BS |
Compatible Product Type | Key-Actuated Safety-Interlock Switches |
Product Type | Adjustable-Mounting Straight Actuating Key |
Description
Actuator, Adjustable Horizontal, Arm Length 1.18 In, Depth 3.17 In, Width 1.57 In, For Use With 2LCC5 or 2LCC6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Cable Mngmt, Polyamide, 11 x22 x19.4mm (093249)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 30 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA33V02)
- KLEIN TOOLS Cable Tester, LAN Scout Jr. 2, Backlit LCD, Multiple Tone Generator, Use With Dark Cable Systems (vdv526-200)
- EATON Circuit Breaker, CHFGF Series 20A, 1 Pole (CHFGFT120CS)
- OMRON Limit Switch Lever Arm, 2.16 In. Arm L (WL1A100)
- OMRON Right Angle Actuating Key (D4BS-K2)
- OMRON Snap Switch Cover, PVC, F/ Z Series (AP-Z)
- OMRON Lmt Swtch Head, Roller Lever, Side, 2.32 In (D4C0020)
- OMRON Lmt Swtch Head, Seald Crssrllr Plngr, Top (D4C0033)
- OMRON Straight Actuating Key (D4BS-K1)
- EATON Cutler-Hammer Limit Switch Adapter, Plastic (V1-2-M20)
- Omron Switch Accessories