Shop All Solid State Relays
Omron
6mm SSR Ry only DC Out
Mfr # G3RV-D03SL DC24
Zoro # G510080209
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V DC
- Current Type DC
- Output Voltage Range 5 to 24V DC
- Series G3RV-SR
- Voltage Type DC Output
Product Information
- Brand Omron
- MFR # G3RV-D03SL DC24
- Zoro # G510080209
- UPC # 4547648741132
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Depth | 0.2 in |
Body Width | 1.2 in |
Overall Depth | 1.43 in |
Body Height | 1.29 in |
Details
Input Voltage | 24V DC |
Item | Solid State Relay |
Current Type | DC |
Output Voltage Range | 5 to 24V DC |
Series | G3RV-SR |
Voltage Type | DC Output |
Mounting Style | Plug In |
Maximum Output Current without Heat Sink | 3.0 A |
Status Indicator | LED Indicator |
Switch Component Type | Photocoupler |
Description
Solid State Relay, Input Voltage 24V DC, Maximum Output Current without Heat Sink 3.0 A, Output Voltage Range 5 to 24V DC, Switch Component Type Photocoupler, Current Type DC, Mounting Style Plug In, Voltage Type DC Output, Body Depth 0.2 in, Body Height 1.29 in, Body Width 1.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 50 cu in, Junction Box, 4 Gang, Steel, Square (52181-3/4)
- TRIPP LITE VGA Extender Transmitter, Cat5/Cat6 (B132-004-2)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206050)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120S)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- OMRON UNIT SAFETY RELAY (G9SA-EX301)
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-210B-UTU AC100-240)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-220B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR24D06)
- Omron Solid State Relays