Shop All Safety Interlock Switches
Omron
1NC/1NO Safety Interlock Switch Nema 6 IP 67
Mfr # 44521-1020
Zoro # G2044445
original price:
$107.99
10% off
new price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Actuating Key, Flat Actuator, Miniature Tongue-Operated
- Series T2007
- AC Contact Rating 1 A @ 500 V, 2 A @ 250 V, 5 A @ 100 V
- DC Contact Rating 0.5 A @ 250 V, 2 A @ 24 V
- Solenoid Voltage 500 V AC
Product Information
- Brand Omron
- MFR # 44521-1020
- Zoro # G2044445
- Country of Origin Dominican Republic
- Category Safety Interlock Switches
Dimensions
Height | 1.14 in |
Width | 0.98 in |
Depth | 2.95 in |
Conduit Size | M16 |
Overall Depth | 2.95 in |
Overall Height | 1.14 in |
Overall Width | 0.98 in |
Description
Safety Interlock Switch, Actuating Key, Flat Actuator, Miniature Tongue-Operated, Contact Form 1NO/1NC, Connection Type M16, AC Contact Rating 1 A @ 500 V, 2 A @ 250 V, 5 A @ 100 V, Series T2007, DC Contact Rating 0.5 A @ 250 V, 2 A @ 24 V, Solenoid Voltage 500 V AC, Height 1.14 in, Width 0.98 in, Depth 2.95 in, NEMA Rating 6, IP Rating IP67, Operating Temp. Range -4 Degrees to 176 Degrees F, Conduit Size M16, Body Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 280VAC, 12A (HA4812)
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 198 ft, None Insulation (10674003)
- BELKIN Patch Cable - Rj-45 (M) - Rj-45 (M) - 5 Ft - Utp - ( Cat 6 ) - Red (A3L980-05-RED-S)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- OMRON 1NC/1NO Safety Interlock Switch IP 67 (D4BS-45FS-NPT)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-3620)
- OMRON 2NC Safety Interlock Switch Nema 6 IP 67 (44521-1060)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1650)
- OMRON 2NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1631)
- OMRON 1NC/1NO Safety Interlock Switch IP 67 (D4NS-4AF-NPT)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-3650)
- Omron Switches