Shop All Safety Interlock Switches
Omron
1NC/1NO Magnetically Actuated Safety Interlock Switch
Mfr # 44507-1661
Zoro # G3109495
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MA
- AC Contact Rating 2 A @ 230 V
- Contact Form 1NO/1NC
- IP Rating IP67
- Operating Temp. Range 14 Degrees to 131 Degrees F
Product Information
- Brand Omron
- MFR # 44507-1661
- Zoro # G3109495
- Country of Origin United Kingdom
- Category Safety Interlock Switches
Dimensions
Actuator Depth | 0.75 in |
Switch Height | 3.25 in |
Switch Depth | 0.67 in |
Actuator Height | 3.25 in |
Switch Width | 0.75 in |
Cable Length | 19.69 ft |
Actuator Width | 0.75 in |
Magnet Actuator Width | 0.75 in |
Manufacturer Warranty Length | 1 yr |
Magnet Actuator Height | 3.25 in |
Magnet Actuator Depth | 0.75 in |
Description
Magnetically Actuated Safety Interlock Switch, Series MA, Switch Width 0.75 in, Switch Height 3.25 in, Switch Depth 0.67 in, Contact Form 1NO/1NC, AC Contact Rating 2 A @ 230 V, DC Contact Rating Not Applicable, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Pre-Cabled, Cable Length 19.69 ft, NEMA Rating 6, IP Rating IP67, Actuator Width 0.75 in, Actuator Height 3.25 in, Actuator Depth 0.75 in, On Sensing Distance 0.28 in, Off Sensing Distance 0.98 in, Body Material ABS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- GARDNER BENDER 16-14 Ga. Butt Splice Blue 7 pk (AMT-4123)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB120LA)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 3P (2510MBA2)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-3650)
- OMRON 2NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1631)
- OMRON 1NC/1NO Safety Interlock Switch IP 67 (D4BS-45FS-NPT)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1611)
- OMRON 2NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1630)
- OMRON 2NC Safety Interlock Switch IP 67 (D4BS-4AFS-NPT)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMR7902)
- Omron Safety Interlock Switches